Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Digital stereo microscope, DM-143-FBGG-C

Digital stereo microscope, DM-143-FBGG-C

Reticle with 140 divisions in 14 mm and crosshair (Ø = 23 mm)
Catalogus # 630-2785
Leverancier:   MOTIC
Digital stereo microscope, DM-143-FBGG-C
Catalogus # 630-2785
Leverancier:  MOTIC
Digital stereo microscope, DM-143-FBGG-C
Digital stereo microscope, DM-143-FBGG-C

Reticle with 140 divisions in 14 mm and crosshair (Ø = 23 mm)

Price
51,80 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

This microscope features a binocular head, 45º inclined, with built-in digital camera (3 MP). It can be connected to a computer via USB port for viewing and capturing live images.

  • Greenough zoom optical system
  • Coarse focusing system with tension adjustment
  • Incident and transmitted halogen illumination with intensity control
  • Pole type stand with large working base
  • Large dual focusing knobs with slip clutch to prevent damage to mechanism

System requirements:
Windows XP or above, MAC OSX
Intel Pentium
1 Ghz processor, video card: 128 MB
RAM 512 MB or above
CD-ROM drive
USB 2.0

 : Supplied with software Motic Images Plus 2.0 for PC & MAC, dust cover and USB cable.

Specificaties
  • Omschrijving:
    Reticle with 140 divisions in 14 mm and crosshair (Ø = 23 mm)
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Polarisatieapparatuur B.301
    Polarisatieapparatuur B.301
    632-9038
    Log in voor beschikbaarheid
    1 * 1 ST - 105,00 €

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Juwelenklem
    Juwelenklem
    632-9039
    Log in voor beschikbaarheid
    1 * 1 ST - 56,40 €

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Donkerveld-toevoeging met irisdiafragma
    Donkerveld-toevoeging met irisdiafragma
    632-9037
    Log in voor beschikbaarheid
    1 * 1 ST - 113,00 €