Scrapers, SteriWare®
Sterile, 225 mm, 110×110 mm
Leverancier: Sampling Systems
Ga naar:
Product Details & Documents
These disposable scrapers are made from high quality HDPE. They are ideal in the manufacture of creams, ointments and pastes.
- Moulded & packed in a cleanroom
- Made from FDA and EU conforming HDPE
- BSE/TSE-free
- Available as gamma irradiated sterile (SAL 10-6)
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
Full batch traceability
Verpakking: Individually bagged.
Documents
Specificaties
- Ruimer:110×110 mm
- Omschrijving:Sterile
- Lengte:225 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



