Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Accurate digital refactometers, RX-i

Accurate digital refactometers, RX-i

RX7000i, 0,00 − 100,00 °B, 1,32422 − 1,70000  nD, 0,01 °B ; 0,0001 nD
Catalogus # ATAG3279
Leverancier:   Atago
Accurate digital refactometers, RX-i
Catalogus # ATAG3279
Leverancier:  Atago
Accurate digital refactometers, RX-i
Accurate digital refactometers, RX-i

RX7000i, 0,00 − 100,00 °B, 1,32422 − 1,70000  nD, 0,01 °B ; 0,0001 nD

Price
10 480,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Accurate digital refractometers featuring intuitive colour touch screen technology makes the RX-i range easy to use and navigate around the operating modes.

  • USB flash drive and self diagnosis capability
  • Peltier thermo-module to control temperature
  • Measurement starts after the sample reaches the target temperature
  • Refractive index and Brix at the target temperature are speedily displayed
  • Temperature control from 5 to 75 °C allows for measurement of RI or °Brix for a wide range of samples including emulsions

Services: Installatie, IQOQ, onderhoud of reparatie nodig? Mail naar [email protected]

Specificaties
  • Model:
    RX7000i
  • Meetbereik:
    0,00 − 100,00 °B
  • Resolutie:
    0,01 °B ; 0,0001 nD
  • Seq:
    03
  • Brekingsindex:
    1,32422 − 1,70000  nD
  • Cat. No.:
    ATAG3279
  • Temperatuurmeting:
    5...75 °C
  • b×d×h:
    370×260×140 mm
  • Temperatuurstabiliteit:
    ±0,05 °C
  • Prisma:
    Artificial sapphire
  • Aflezing:
    Colour touch screen