Accurate digital refactometers, RX-i
RX-5000i-Plus, 0,00 − 100,00 °Bx, 1,32422 − 1,58000 nD, 0,005 °Bx ; 0,00001 nD
Catalogus # ATAG3275
Leverancier: Atago
Ga naar:
Product Details & Documents
Accurate digital refractometers featuring intuitive colour touch screen technology makes the RX-i range easy to use and navigate around the operating modes.
- USB flash drive and self diagnosis capability
- Peltier thermo-module to control temperature
- Measurement starts after the sample reaches the target temperature
- Refractive index and Brix at the target temperature are speedily displayed
- Temperature control from 5 to 75 °C allows for measurement of RI or °Brix for a wide range of samples including emulsions
Diensten: Installatie, IQOQ, onderhoud of reparatie nodig? Mail naar [email protected]
Specificaties
- Model:RX-5000i-Plus
- Meetbereik:0,00 − 100,00 °Bx
- Resolutie:0,005 °Bx ; 0,00001 nD
- Seq:02
- Brekingsindex:1,32422 − 1,58000 nD
- Cat. No.:ATAG3275
- Temperatuurmeting:5...75 °C
- b×d×h:370×260×140 mm
- Temperatuurstabiliteit:±0,05 °C
- Prisma:Artificial sapphire
- Aflezing:Colour touch screen
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



