Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cilinders

Cilinders

1000 ml, 10,0 ml, 505 mm, 10,0 ± ml, 45/40
Catalogus # BIBB3211/16MP
Leverancier:   SciLabware
Cilinders
Catalogus # BIBB3211/16MP
Leverancier:  SciLabware
Cilinders
Cilinders

1000 ml, 10,0 ml, 505 mm, 10,0 ± ml, 45/40

Price
1 020,00 €
Log in voor beschikbaarheid
1 * 10 ST
Product Details & Documents

Borosilicate glass, with polyethylene (PE) stopper, class B.

  • Cylinders have hexagonal foot
  • Graduations in white enamel for improved visibility with dark coloured solutions

Height values = maximum height

Certificeringen: ISO 4788

Specificaties
  • (NS):
    45/40
  • Capaciteit:
    1000 ml
  • Hoogte:
    505 mm
  • Seq:
    07
  • Indeling:
    10,0 ml
  • Tolerantie:
    10,0 ± ml