PIG® Poly utility trays
Poly utility trays, 11 L, 410×510×64 mm
Catalog # NEWPPAK657
Supplier: NEW PIG
Jump to:
Product Details & Documents
Flat-bottom poly trays are the economical way to store small parts. Great for lining your benches and shelving..
- Light-coloured, flat-bottom design makes it easy to see screws, springs and other small parts
- All-poly construction resists most chemicals; will not rust or corrode
- Rotationally molded spill tray is ideal for applications that would compromise injected or thermoformed trays
- Made from FDA-compliant resins for containment of food and cosmetic products
Square modular design allows efficient use of space on bench or shelves for process parts.
Specifications
- Capaciteit:11 L
- Omschrijving:Poly utility trays
- Seq:02
- b×d×h:410×510×64 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



