PIG® Poly utility trays
Poly utility trays, 2 L, 270×380×25 mm
Catalog # NEWPPAK656
Supplier: NEW PIG
Jump to:
Product Details & Documents
Flat-bottom poly trays are the economical way to store small parts. Great for lining your benches and shelving..
- Light-coloured, flat-bottom design makes it easy to see screws, springs and other small parts
- All-poly construction resists most chemicals; will not rust or corrode
- Rotationally molded spill tray is ideal for applications that would compromise injected or thermoformed trays
- Made from FDA-compliant resins for containment of food and cosmetic products
Square modular design allows efficient use of space on bench or shelves for process parts.
Specifications
- Capaciteit:2 L
- Omschrijving:Poly utility trays
- Seq:01
- b×d×h:270×380×25 mm



