Stirring paddles, PP
Stirring paddle, PP, total length 171 cm, 1710 mm, 167 mm, 190 mm, 190×167 mm
Catalogus # BURK8203-3150
Leverancier: BURKLE
Ga naar:
Product Details & Documents
PP stirring paddles ideal for gentle stirring in plastic and glass containers.
- Shatterproof
- Warp resistant
Documents
Specificaties
- Breedte:167 mm
- Omschrijving:Stirring paddle, PP, total length 171 cm
- Lengte:190 mm
- Seq:02
- Lemmet l×b:190×167 mm
- Aslengte:1710 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



