Bulb pipettes, Qualicolor, colour coded (one mark), Class B
50 ml, 0,100 ± ml, rood
Catalogus # KAVA632433131025
Leverancier: Kavalier
Bulb pipettes, Qualicolor, colour coded (one mark), Class B
Catalogus # KAVA632433131025
Leverancier: Kavalier
Ga naar:
Product Details & Documents
Soda-lime glass.
- Enlarged form
- Not autoclavable at 121 °C
: DIN 12690, ISO 648
Specificaties
- Kleurcode:rood
- Capaciteit:50 ml
- Seq:07
- Tolerantie:0,100 ± ml



