Measuring beakers with handle, PP
1000 ml, , 135 mm, 120 mm
Catalogus # 215-4356
Leverancier: LAMAPLAST
Ga naar:
Product Details & Documents
PP, translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 min), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.
Documents
TDS Round Graduated Jug Short Type
Technische fiche
Specificaties
- Ø uitw.:120 mm
- Capaciteit:1000 ml
- Hoogte:135 mm
- Seq:03



