UPLC columns, ACQUITY UPLC™ BEH C8
Analytisch, C8, 130 Å, 1,7 µm, 2,10 mm, 50 mm
Catalogus # WATE186002877
Marketsource
Leverancier: WATERS
Ga naar:
Product Details & Documents
The particals and chemistries of the ACQUITY UPLC columns are used to separate and with maximum speed, sensitivity and resolution without compromise, it produce the ideal combination of ultra performance efficiencies wide complementary selectivities.
Specificaties
- Kolomtype:Analytisch
- Ø inw.:2,10 mm
- Partikelgrootte:1,7 µm
- Poriëngrootte:130 Å
- Lengte:50 mm
- Seq:03
- Fase:C8
- pH-bereik:1 - 12
- Oppervlakte:185 m²/g
- Cat. No.:WATE186002877
- Koolstofgehalte:13%
- USP code:L7|L7
- Endcapping:Ja|Ja
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



