Grounding mat and cables
Antistatic floor mat, zwart, 610×1220 mm, 3 mm
Catalogus # SCTV108099
Leverancier: S.C.A.T.
Ga naar:
Product Details & Documents
In order to prevent static discharge with fluids in plastic containers, the contents of the waste receptacles can be secured with ground connection. This allows users to establish an additional safety factor when collecting combustible fluids.
- Grounding cable with different connection types
- Cable lengths from 1,5 to 3 metres available
- Matching with Grounding plug EU 1 megohm for connection to building services
With the different grounding cables users have the possibility to safely conduct the electrostatic charge and prevent the risk of explosion due to flying sparks. The grounding cables are suitable for all SCAT and SymLine products, as well as most other suppliers.
Documents
GHS Poster Important Lab and HPLC Safety Guidelines
Application Notes
Specificaties
- Kleur:zwart
- Omschrijving:Antistatic floor mat
- l×b:610×1220 mm
- Seq:11
- Dikte:3 mm



