Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Stirrers tools, adjustable rotor, PTFE

Angled type 45° imperial, 38,1 mm, 6,35 mm
Catalogus # COWI005.6.250.15
Leverancier:   COWIE
Stirrers tools, adjustable rotor, PTFE
Catalogus # COWI005.6.250.15
Leverancier:  COWIE
Stirrers tools, adjustable rotor, PTFE
Stirrers tools, adjustable rotor, PTFE

Angled type 45° imperial, 38,1 mm, 6,35 mm

Price
59,40 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Adjustable rotors made of PTFE with glass filled PTFE lock nut.

  • Resistant to chemicals
  • Can be use up to 280 °C

These rotors slide over standard shafts and lock in place to give the most effective stirring patterns.

Specificaties
  • Omschrijving:
    Angled type 45° imperial
  • Schacht Ø:
    6,35 mm
  • Roerder Ø:
    38,1 mm