Stirrers tools, adjustable rotor, PTFE
Flat type, imperial, 152,4 mm, 15,87 mm
Catalogus # COWI005.7.625.6
Leverancier: COWIE
Ga naar:
Product Details & Documents
Adjustable rotors made of PTFE with glass filled PTFE lock nut.
- Resistant to chemicals
- Can be use up to 280 °C
These rotors slide over standard shafts and lock in place to give the most effective stirring patterns.
Specificaties
- Omschrijving:Flat type, imperial
- Schacht Ø:15,87 mm
- Roerder Ø:152,4 mm



