Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
S&T Vessel dilating forceps, angled 10°

S&T Vessel dilating forceps, angled 10°

Roestvrij staal, 110 mm, Angled (10°), Ø 0,2 mm
Catalogus # FSCI00125-11
Marketsource
Leverancier:   FINE SCIENCE TOOLS
S&T Vessel dilating forceps, angled 10°
Catalogus # FSCI00125-11
Leverancier:  FINE SCIENCE TOOLS
Marketsource
S&T Vessel dilating forceps, angled 10°
S&T Vessel dilating forceps, angled 10°

Roestvrij staal, 110 mm, Angled (10°), Ø 0,2 mm

Price
322,50 €
Log in voor beschikbaarheid
1 * 1 Pce
Product Details & Documents
Specificaties
  • Lengte:
    110 mm
  • Materiaal:
    Roestvrij staal
  • Seq:
    02
  • Tipgrootte:
    Ø 0,2 mm
  • Tip shape:
    Angled (10°)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.