Discovery® Classical C18 HPLC Columns
Classical C18 HPLC columns, Analytisch, C18 (ODS or Octadecyl), RP-Amide, Roestvrij staal, 180 Å, 5 µm, 10,0 mm, 250 mm
Catalogus # 569224-U
Leverancier: Merck
Ga naar:
Product Details & Documents
The Discovery® C18 columns provide the best suitable selectivity for many applications.
- Excellent peak shape for all compounds
- Very high stability
- No-bleed properties for LC-MS applications
- Impurity: <10 ppm metals
- Surface coverage: 3 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
Ordering information: Column test certificate available inside the box.
Specificaties
- Kolomtype:Analytisch
- Ø inw.:10,0 mm
- Partikelgrootte:5 µm
- Poriëngrootte:180 Å
- Omschrijving:Classical C18 HPLC columns
- Lengte:250 mm
- Seq:12
- Kolombehuizing:Roestvrij staal
- Fase:C18 (ODS or Octadecyl), RP-Amide
- pH-bereik:2 - 8
- Oppervlakte:200 m²/g
- Temperatuurlimiet:≤70 °C
- Cat. No.:569224-U
- Koolstofgehalte:12%
- USP code:L1
- Applicatie:Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Max. druk:400 bar
- Shipping conditions:34% water/76% methanol
- Endcapping:Neen
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



