Surface protection tiles, BOLA
wit, 300×300 mm, 8,00 mm
Catalogus # BOHLS1805-12
Leverancier: Bohlender
Ga naar:
Product Details & Documents
For use as a table pad, slideway or for insulation.
- Protection mats made from PTFE
- Standard sizes with different thicknesses
- Temperature resistant from –200 to +250 °C
Specificaties
- Kleur:wit
- l×b:300×300 mm
- Dikte:8,00 mm



