Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Lempert rongeurs

Lempert rongeurs

Lempert rongeurs, 2,5 mm cup diameter, Straight, 160 mm
Catalogus # FSCI16004-16
Marketsource
Leverancier:   FINE SCIENCE TOOLS
Lempert rongeurs
Catalogus # FSCI16004-16
Leverancier:  FINE SCIENCE TOOLS
Marketsource
Lempert rongeurs
Lempert rongeurs

Lempert rongeurs, 2,5 mm cup diameter, Straight, 160 mm

Price
216,00 €
Log in voor beschikbaarheid
1 * 1 Pce
Product Details & Documents

These rongeurs are made of stainless steel.

  • Single joint action
Specificaties
  • Type:
    Straight
  • Omschrijving:
    Lempert rongeurs, 2,5 mm cup diameter
  • Lengte:
    160 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.