Headspace crimp top vials
Vials, with write-on white patch and fill lines, 20,00 ml, Round bottom, 23×75,5 mm, helder, Neen
PERCN9303348
Manufactured from Type I borosilicate glass, which meets all USP, JP, and EP Pharmacopeia requirements. These vials are manufactured to specific tolerances that are guaranteed to fit and perform with PerkinElmer and non-PerkinElmer instruments.
- Pressure release safety caps to ensure safe analysis at any temperature
- Glass performs at high temperatures and is chemical resistant to acidic, neutral and alkali solutions
- Packed in a clean environment
- Inclusief dop:Neen
- Ø×h:23×75,5 mm
- Capaciteit:20,00 ml
- Kleur:helder
- Omschrijving:Vials, with write-on white patch and fill lines
- Seq:05
- Bodem:Round bottom
Accessories
- Omschrijving
- Omschrijving
- Omschrijving
- Omschrijving
- OmschrijvingSeptum
- Omschrijving
- Omschrijving
- OmschrijvingSeptum
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



