Temperature chart recorder, minidisc
Remote minidisc, –100…0 °C, ±2 %
Catalogus # JULS00077
Leverancier: JULES RICHARD INSTRUMENTS
Ga naar:
Product Details & Documents
Self-contained circular remote recorder designed to record variations in temperature. Remote Minidisque uses gas expansion technology for temperature.
- One or two channel
- Measurement accuracy at 23 °C : T : ±2% of the MR with a minimum of ±1 °C
- Recording time: 24 hours or 7 days
- Recording medium : circular diagram on pre-impred paper
- Diagram movement : 2-speed quartz clockwork
- Power suplly : battery 1,5 V
- Autonomy : one year
- Sensor connected to the recorder by a capillary of 3 meters
: Delivered with battery, guide, diagrams, a fibre-tip pen.
Specificaties
- Meetbereik:–100…0 °C
- Omschrijving:Remote minidisc
- Seq:01
- Juistheid:±2 %



