Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Chrome security truck, Super Erecta®

Chrome security truck, Super Erecta®

Mobile security truck Super Erecta®, 1219×610 mm shelves, 1340×692×1726 mm
Catalog # 139-0367
Supplier:   Metro International
Chrome security truck, Super Erecta®
Catalog # 139-0367
Chrome security truck, Super Erecta®
Chrome security truck, Super Erecta®

Mobile security truck Super Erecta®, 1219×610 mm shelves, 1340×692×1726 mm

Price
2 790,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The chrome finish mobile security standard-duty stem caster units protect valuable materials and sensitive items from loss and they are ideal for use in dry environments.

  • The heavy-gauge open wire construction keeps contents visible at all time making it easy to check inventory
  • The units are provided with casters and the shelves can be positioned in 25 mm increments along the entire height of post
  • Double doors open 270 degrees and can be secured along the sides of the unit

Ordering information: The intermediate shelves are not included with base models and must be ordered separately.

Specifications
  • Omschrijving:
    Mobile security truck Super Erecta®
  • Seq:
    03
  • b×d×h:
    1340×692×1726 mm
  • Voor:
    1219×610 mm shelves
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.