Single channel pipettes, electronic, variable volume, Ovation®
Model for right handers, 5 - 250 µl, 1 µl, ±2,5 - ±0,8 %, <1,00 - <0,15 %, blauw
Catalogus # VIST1065-0250
Leverancier: VISTALAB TECHNOLOGIES
Single channel pipettes, electronic, variable volume, Ovation®
Catalogus # VIST1065-0250
Leverancier: VISTALAB TECHNOLOGIES
Ga naar:
Product Details & Documents
These pipettes are the ideal ergonomic choice for users who need a comprehensive range of automated liquid handling functions. An easy-to-read display and simple-to-operate keypad allows fast recall and setup of user-defined pipetting protocols and selection of operating modes, volumes and speeds.
- Fully electronic operation maximises pipetting efficiency for tasks like multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting and automatic sequential dispensing
- Colour-coded right and left-handed models are available
Levering: These models require a power supply unit (sold separately) to recharge the pipette's battery.
Specificaties
- Kleurcode:blauw
- Volume:5 - 250 µl
- Omschrijving:Model for right handers
- Stapgrootte:1 µl
- Juistheid:±2,5 - ±0,8 %
- Onjuistheid:<1,00 - <0,15 %
Accessories
Productinformatie
- Catalogus #BeschikbaarheidPrice
- VITON seal kit for Ovation 20 - 200 µl (QS), 101 - 200 µl (F1 and F2)VITON seal kit for Ovation 20 - 200 µl (QS), 101 - 200 µl (F1 and F2)VIST9057-2035Log in voor beschikbaarheid1 * 1 KIT - 52,70 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- VITON seal kit for Ovation 100 - 1000 µl (QS), 201 - 1000 µl (F1 and F2)VITON seal kit for Ovation 100 - 1000 µl (QS), 201 - 1000 µl (F1 and F2)VIST9057-3036Log in voor beschikbaarheid1 * 1 KIT - 52,70 €



