Petrischalen
Petri dish, 125 ml, Zonder ventilatieopeningen, 90 mm, 25 mm, Steriel, 25 zakken met 20 stuks
Catalogus # SIMPD210-8R
Leverancier: Simport Scientific
Ga naar:
Product Details & Documents
Economical, optically clear dishes are precision-molded from biomedical-grade PS, making cultures visible without distortion.
- Variety of shapes and sizes
- Venting ribs to prevent condensation build-up on some models
- Raised straight ridge around the top for stable stacking on some models
- Sterile
Please note: Not for tissue culture application.
Packaging: Dishes are packaged in heavy-wall polyethylene sleeves.
Documents
Specificaties
- Ø:90 mm
- Verpakt:25 zakken met 20 stuks
- Steriliteit:Steriel
- Uitvoering:Zonder ventilatieopeningen
- Omschrijving:Petri dish, 125 ml
- Hoogte:25 mm
- Seq:7



