Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Qualitative filter papers, high-purity

Qualitative filter papers, high-purity

292a, 125 mm
Catalogus # SARTFT-3-215-125
Leverancier:   Sartorius
Qualitative filter papers, high-purity
Catalogus # SARTFT-3-215-125
Leverancier:  Sartorius
Qualitative filter papers, high-purity
Qualitative filter papers, high-purity

292a, 125 mm

Price
22,60 €
Log in voor beschikbaarheid
1 * 100 ST
Product Details & Documents

These paper grades are used for analytical purposes that require a low ash content. They are essentially used for qualitative analyses.

Grades 292 and 292a are suitable for soil analyses because that are low in nitrogen. Grades 131 and 132 are used in phosphate or sodium determination.

Documents

Specificaties
  • Nr:
    292a
  • Seq:
    21
  • Maat:
    125 mm
  • Filtratiesnelheid:
    60 s
  • Cat. No.:
    SARTFT-3-215-125
  • Partikelretentie:
    4 - 7 µm
  • Dikte:
    0,19 mm
  • Gewicht:
    97 g/m²
  • Asgehalte:
    0,06%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.