Cryodozen B27/B29
52, zwart/zwart, 130×130×95 mm
Catalog # 479-0270
Supplier: GLW
Jump to:
Product Details & Documents
PP, natural or coloured.
- Autoclavable up to +121 °C and use in freezer down to –90 °C
- The included clear lid offers a view of the contents without opening the cryobox
- Drainage holes in base for easy opening the box at low temperatures
- For light sensitive samples please choose the colour black/black
Suitable for 52 blood collection tubes like Monovette and Vacuette.
B17-Series:
Designed for 4,5 up to 8 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 13 mm diameter.
B19-Series:
Designed for 10 up to 15 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 125 mm height and 13 mm diameter.
B27-Series:
Designed for 7 up to 11 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 16 mm diameter.
B29-Series:
Designed for 14 up to 18 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 125 mm height and 16 mm diameter.
Specifications
- Compartimenten:52
- Uitw. b×d×h:130×130×95 mm
- Kleur:zwart/zwart
- Seq:33
Accessories
Product Information
- Catalog #OmschrijvingAvailabilityPrice
- GLWAL10Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mmLog in for availability1 * 20 ST - 8,75 €



