Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Cryodozen B27/B29

52, blauw, 130×130×95 mm
Catalogus # 479-1561
Leverancier:   GLW
Cryodozen B27/B29
Catalogus # 479-1561
Leverancier:  GLW
Cryodozen B27/B29
Cryodozen B27/B29

52, blauw, 130×130×95 mm

Price
14,14 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

PP, natural or coloured.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

Suitable for 52 blood collection tubes like Monovette and Vacuette.

B17-Series:
Designed for 4,5 up to 8 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 13 mm diameter.
B19-Series:
Designed for 10 up to 15 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 125 mm height and 13 mm diameter.
B27-Series:
Designed for 7 up to 11 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 16 mm diameter.
B29-Series:
Designed for 14 up to 18 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 125 mm height and 16 mm diameter.

Specificaties
  • Compartimenten:
    52
  • Uitw. b×d×h:
    130×130×95 mm
  • Kleur:
    blauw
  • Seq:
    35
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    GLWAL10
    Log in voor beschikbaarheid
    1 * 20 ST - 8,75 €