Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cryodozen B27/B29

Cryodozen B27/B29

52, natuur, 130×130×95 mm
Catalogus # 479-1560
Leverancier:   GLW
Cryodozen B27/B29
Catalogus # 479-1560
Leverancier:  GLW
Cryodozen B27/B29
Cryodozen B27/B29

52, natuur, 130×130×95 mm

Price
13,44 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

PP, natural or coloured.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

Suitable for 52 blood collection tubes like Monovette and Vacuette.

B17-Series:
Designed for 4,5 up to 8 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 13 mm diameter.
B19-Series:
Designed for 10 up to 15 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 125 mm height and 13 mm diameter.
B27-Series:
Designed for 7 up to 11 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 16 mm diameter.
B29-Series:
Designed for 14 up to 18 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 125 mm height and 16 mm diameter.

Specificaties
  • Compartimenten:
    52
  • Uitw. b×d×h:
    130×130×95 mm
  • Kleur:
    natuur
  • Seq:
    34
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    GLWAL10
    Log in voor beschikbaarheid
    1 * 20 ST - 8,75 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.