Cryodozen B27/B29
PP, natural or coloured.
- Autoclavable up to +121 °C and use in freezer down to –90 °C
- The included clear lid offers a view of the contents without opening the cryobox
- Drainage holes in base for easy opening the box at low temperatures
- For light sensitive samples please choose the colour black/black
Suitable for 52 blood collection tubes like Monovette and Vacuette.
B17-Series:
Designed for 4,5 up to 8 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 13 mm diameter.
B19-Series:
Designed for 10 up to 15 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 125 mm height and 13 mm diameter.
B27-Series:
Designed for 7 up to 11 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 16 mm diameter.
B29-Series:
Designed for 14 up to 18 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 125 mm height and 16 mm diameter.
- Compartimenten:52
- Uitw. b×d×h:130×130×95 mm
- Kleur:natuur
- Seq:23
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



