Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Capillary columns, VF-17ms

Capillair, VF-17ms, 0,15 µm, 0,15 mm, 10 m
Catalogus # VARICP5882
Leverancier:   VARIAN
Capillary columns, VF-17ms
Catalogus # VARICP5882
Leverancier:  VARIAN
Capillary columns, VF-17ms
Capillary columns, VF-17ms

Capillair, VF-17ms, 0,15 µm, 0,15 mm, 10 m

Price
439,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

VF-17ms is a 50% phenyl, 50% dimethylpolysiloxane, medium polarity, low bleed column for increased sensitivity, accuracy and instrument uptime.

  • Deactivation technology improves data quality
  • Ideal EPA confirmation column for ultimate confidence
  • Bonded and cross-linked to allow solvent rinsing, reducing replacement costs
  • Improves column stability
Specificaties
  • Kolomtype:
    Capillair
  • Filmdikte:
    0,15 µm
  • Ø inw.:
    0,15 mm
  • Lengte:
    10 m
  • Seq:
    01
  • Fase:
    VF-17ms