Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Viscosity standards, general purpose

S60, 141 mm²/s, Glass bottle, 500 mL
  CANN9727-C40
Marketsource
Viscosity standards, general purpose
  CANN9727-C40
Marketsource
 :  
Viscosity standards, general purpose

S60, 141 mm²/s, Glass bottle, 500 mL

 :  
 
 
   
1 * 500 mL
 

These certified standards are useful for calibration and verification procedures.

  • It is suitable for all types of viscometers
  • Viscosity data quoted at 20 °C
  • It also helps ensures the reliability of measurements

 : Meets the precision specifications of ASTM D 445/446 and ISO 3104/3105, and are traceable to the NIST.

 

 

  • Verpakking:
    Glass bottle
  • VPE:
    500 mL
  • Aantal:
    S60
  • Viscositeit:
    141 mm²/s