Laboratory bowls
6 l, 135 mm, 320 mm
Catalogus # BOCH8608
Leverancier: BOCHEM
Ga naar:
Product Details & Documents
Bowls are high form, and made of stainless steel 18/10.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Round multipurpose dishes for a wide range of uses.
Specificaties
- Ø uitw.:320 mm
- Capaciteit:6 l
- Hoogte:135 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



