Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Trays, general purpose

Trays, general purpose

4500 ml, 266×366×55 mm
Catalogus # 216-0810
Leverancier:   SciLabware
Trays, general purpose
Catalogus # 216-0810
Leverancier:  SciLabware
Trays, general purpose
Trays, general purpose

4500 ml, 266×366×55 mm

Price
246,00 €
Log in voor beschikbaarheid
1 * 4 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Chemically resistant
  • Can be autoclaved and used in microwave ovens
  • With handles

Ideal for numerous applications, drying powders and crystals, staining and development, collection of drips and spills from solutions bottles, gel electrophoresis, paper chromatography and dissection work.

Specificaties
  • Capaciteit:
    4500 ml
  • Seq:
    04
  • b×d×h:
    266×366×55 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.