Twisselmann-extractors
Compleet, 30 ml, 100 ml, 29/32 NS
Catalogus # LENZ05380025
Leverancier: Lenz Laborglas
Ga naar:
Product Details & Documents
DURAN®, borosilicate glass.
- Very good chemical resistance
- Very good temperature resistance
Documents
BSE TSE Glass Columns
BSE/TSE-certificaten
Specificaties
- Extractorinhoud:30 ml
- Huls:29/32 NS
- Type:Compleet
- Kolfinhoud:100 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



