Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Slangen, rubber, vacuüm

Slangen, rubber, vacuüm

12,00 mm, 4,50 mm, 21,00 mm
Catalog # KART3888
Supplier:   KARTELL
Slangen, rubber, vacuüm
Catalog # KART3888
Supplier:  KARTELL
Slangen, rubber, vacuüm
Slangen, rubber, vacuüm

12,00 mm, 4,50 mm, 21,00 mm

Price
663,00 €
Log in for availability
1 * 6 m
Product Details & Documents

Made of rubber, grey.

Hoses with cloth impression surface are suitable for air, water, medium concentration acids and alkaline solutions, abrasive products, oxygenised solvents.

Temperature range: −40 to +70 °C.

Specifications
  • Buis ext.Ø:
    21,00 mm
  • Buis int.Ø:
    12,00 mm
  • Wanddikte:
    4,50 mm
  • Seq:
    04