Capillary columns, VF-624ms
Capillair, VF-624ms, 3,00 µm, 0,53 mm, 60 m
Catalogus # VARICP9107
Leverancier: VARIAN
Ga naar:
Product Details & Documents
VF-624ms columns set a new standard for the analysis of volatile organic compounds.
- Improved phase technology reduces bleed, thereby increasing signal-to-noise ratios
- Especially suited for analysing solvents according to EPA methods 524, 624 and 8260, as well as USP 467
- Eliminate ghost peaks and unstable baselines for best data accuracy
- Enhanced selectivity eliminating co-eluters such as benzene and 1,2-dichloroethane for improved productivity
Specificaties
- Kolomtype:Capillair
- Filmdikte:3,00 µm
- Ø inw.:0,53 mm
- Lengte:60 m
- Fase:VF-624ms
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



