PLOT columns, CP-PoraBOND Q
Capillair, 5,00 µm, 0,32 mm, 25 m
Catalogus # VARICP7351I5
Leverancier: VARIAN
Ga naar:
Product Details & Documents
PLOT columns are ideal for separating compounds that are gases at room temperatures.
- For analysing volatile solvents and hydrocarbons
- Bonded PLOT column for more reliable results
- Extended analysis of hydrocarbons for broader application range
- Increased maximum temperature for greater productivity
- Porous polymer is pure and has virtually no catalytic activity
The use of bonding technology in the CP-PoraBOND Q also reduces the presence of loose particles that cause detector spiking, so there is no need for particle traps.
Specificaties
- Kolomtype:Capillair
- Filmdikte:5,00 µm
- Ø inw.:0,32 mm
- Lengte:25 m
- Seq:08



