Capillary columns, VF-Xms
Capillair, VF-Xms, 0,10 µm, 0,25 mm, 30 m
Catalog # VARICP8805
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-Xms delivers the ultimate in sensitivity and signal-to-noise ratio, and is the low bleed, more polar alternative.
- High arylene modified phase for accurate results
- Isothermal applications up to 340 °C for a broad application range
- Ideal for confirmational analysis for ultimate confidence
VF-Xms comes with an EZ-GRIP, simplifying installation, coupling and operation of capillary columns. For guaranteed performance, the retention index, efficiency, selectivity and bleed is measured and specified on the test report supplied with each column.
Specifications
- Kolomtype:Capillair
- Filmdikte:0,10 µm
- Ø inw.:0,25 mm
- Lengte:30 m
- Seq:03
- Fase:VF-Xms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



