Capillary columns, VF-Xms
Capillair, VF-Xms, 0,25 µm, 0,25 mm, 30 m
Catalogus # VARICP8806
Leverancier: VARIAN
Ga naar:
Product Details & Documents
VF-Xms delivers the ultimate in sensitivity and signal-to-noise ratio, and is the low bleed, more polar alternative.
- High arylene modified phase for accurate results
- Isothermal applications up to 340 °C for a broad application range
- Ideal for confirmational analysis for ultimate confidence
VF-Xms comes with an EZ-GRIP, simplifying installation, coupling and operation of capillary columns. For guaranteed performance, the retention index, efficiency, selectivity and bleed is measured and specified on the test report supplied with each column.
Specificaties
- Kolomtype:Capillair
- Filmdikte:0,25 µm
- Ø inw.:0,25 mm
- Lengte:30 m
- Seq:04
- Fase:VF-Xms



