Capillary columns, VF-23ms
Capillair, VF-23ms, 0,15 µm, 0,32 mm, 60 m
Catalogus # VARICP8828
Leverancier: VARIAN
Ga naar:
Product Details & Documents
VF-23ms features a unique combination of high polarity and low bleed to enable more accurate analysis of very polar analytes.
- 100% bonded phase permits column rinsing to enhance column lifetime
- Fast run times improve productivity
- Operating temperature up to 260°C expands the application range
The enhanced stabilization of the VF-23ms permits splitless injection, column rinsing and temperatures up to 260 °C to be used.
Specificaties
- Kolomtype:Capillair
- Filmdikte:0,15 µm
- Ø inw.:0,32 mm
- Lengte:60 m
- Seq:08
- Fase:VF-23ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



