Capillary columns, VF-17ms
Capillair, VF-17ms, 1,50 µm, 0,53 mm, 30 m
Catalogus # VARICP9002
Leverancier: VARIAN
Ga naar:
Product Details & Documents
VF-17ms is a 50% phenyl, 50% dimethylpolysiloxane, medium polarity, low bleed column for increased sensitivity, accuracy and instrument uptime.
- Deactivation technology improves data quality
- Ideal EPA confirmation column for ultimate confidence
- Bonded and cross-linked to allow solvent rinsing, reducing replacement costs
- Improves column stability
Specificaties
- Kolomtype:Capillair
- Filmdikte:1,50 µm
- Ø inw.:0,53 mm
- Lengte:30 m
- Seq:18
- Fase:VF-17ms



