Capillary columns, VF-17ms
Capillair, VF-17ms, 0,25 µm, 0,32 mm, 60 m
VARICP8992
: VARIAN
VF-17ms is a 50% phenyl, 50% dimethylpolysiloxane, medium polarity, low bleed column for increased sensitivity, accuracy and instrument uptime.
- Deactivation technology improves data quality
- Ideal EPA confirmation column for ultimate confidence
- Bonded and cross-linked to allow solvent rinsing, reducing replacement costs
- Improves column stability
- Kolomtype:Capillair
- Filmdikte:0,25 µm
- Ø inw.:0,32 mm
- Lengte:60 m
- Seq:20
- Fase:VF-17ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



