Gas regulators
Two stage gas regualtor for hydrogen, stainless steel body and diaphragm, 15 psig outlet pressure with 30 psig gauge, 1/8” tubing fitting, suits ICP-MS
Catalogus # HEWL0101-1399
Leverancier: Agilent
Ga naar:
Product Details & Documents
These gas regulators ensure that ICP-MS applications and methods are carried out with the consistent and stable gas flows. Effective gas regulation is vital for ensuring that ICP-MS systems operate from a stable basis allowing industry-leading levels of sensitivity to be achieved in relevant systems.
A range of specific models have been developed for various important gases and manufactured according to high standards.
Specificaties
- Omschrijving:Two stage gas regualtor for hydrogen, stainless steel body and diaphragm, 15 psig outlet pressure with 30 psig gauge, 1/8” tubing fitting, suits ICP-MS
- Cat. No.:HEWL0101-1399
- Type:Two stage
- Max. inlaatdruk:207 bar
- Uitlaatdruk:1,03 bar



