Capillary columns, HP-PLOT Al₂O₃ S
on 7" cage, Capillair, HP-PLOT Al₂O₃ S, 8,00 µm, 0,32 mm, 25 m
Catalog # HEWL19091P-S12
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are with middle range polarity. It is ideal for hydrocarbon analysis, and for resolving acetylene from butane and propylene from isobutane.
Aluminium oxide deactivated with sodium sulfate
Specifications
- Kolomtype:Capillair
- Filmdikte:8,00 µm
- Ø inw.:0,32 mm
- Omschrijving:on 7" cage
- Lengte:25 m
- Seq:02
- Fase:HP-PLOT Al₂O₃ S



