Inserts for screw thread step vials
0,50 ml, Flat bottom, Glas, Neen
Catalog # REST21788
Supplier: Restek
Jump to:
Product Details & Documents
These inserts can be used with 4 ml WISP 48 screw thread step vials.
Specifications
- Inclusief dop:Neen
- Capaciteit:0,50 ml
- Materiaal:Glas
- Seq:02
- Bodem:Flat bottom



