Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Packed column FID replacement jets

Packed column FID replacement jets

Packed column FID replacement jets, with standard, 0,46 mm ID tip
Catalogus # REST21695
Leverancier:   Restek
Packed column FID replacement jets
Catalogus # REST21695
Leverancier:  Restek
Packed column FID replacement jets
Packed column FID replacement jets

Packed column FID replacement jets, with standard, 0,46 mm ID tip

Price
249,00 €
Log in voor beschikbaarheid
1 * 3 ST
Product Details & Documents

These capillary dedicated FID replacement jet for Agilent 5890/6850/6890 GCs are available in standard, high-temperature or Siltek treated high-performance versions.

  • 0,46 mm ID jets are used for most general-purpose packed column applications
  • 0,76 mm ID jets are used for packings that exhibit high bleed and that frequently clog the tip of smaller 0,46 mm jets

The standard version threads are specially coated for easy installation and removal. Also special processing ensures the highest degree of cleanliness. High-performance version - Siltek treated are extremely inert for use with active compounds.

Specificaties
  • Omschrijving:
    Packed column FID replacement jets, with standard, 0,46 mm ID tip
  • Seq:
    02
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • FID jet removal kit
    FID jet removal kit
    REST22328
    Log in voor beschikbaarheid
    1 * 1 ST - 77,90 €