Indicating moisture traps
Indicating moisture trap, brass, with fitting size 1/4”
Catalogus # REST22015
Leverancier: Restek
Ga naar:
Product Details & Documents
Moisture trap reduces water to less than 10 ppb. Indicator changes from yellowish green to blue at 5% relative humidity. A 10 μm frit prevents microparticulate damage to needle valves and flow controllers.
- Prepurged for fast stabilisation
- Reduces noise from high sensitivity detectors
- Heavy walled glass body prevents oxygen and water infusion
Maximum operating pressure: 6,8 bar
Maximum flow: 1 L/min
Dimensions: 330×51 mm
Specificaties
- Omschrijving:Indicating moisture trap, brass, with fitting size 1/4”
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



