GC ferrules, Graphite Vespel®
Vu-Union® Vespel®/Graphite ferrules, 0,5 mm, 0,5 mm, 0,32 mm
Catalogus # REST20421
Leverancier: Restek
Ga naar:
Product Details & Documents
These ferrules can be used with Vacuum Vu-Union® connectors.
- Made of 60% Vespel® and 40% graphite
- Maximum operating temperature up to 400 °C
Specificaties
- Boring Ø:0,5 mm
- Buis int.Ø:0,32 mm
- Omschrijving:Vu-Union® Vespel®/Graphite ferrules
- Seq:03
- For tubing ext.Ø:0,5 mm



