GC ferrules, Graphite Vespel®
Vu-Union® Vespel®/Graphite ferrules, 0,4 mm, 0,4 mm, 0,25 mm
REST20420
: Restek
These ferrules can be used with Vacuum Vu-Union® connectors.
- Made of 60% Vespel® and 40% graphite
- Maximum operating temperature up to 400 °C
- Boring Ø:0,4 mm
- Buis int.Ø:0,25 mm
- Omschrijving:Vu-Union® Vespel®/Graphite ferrules
- Seq:02
- For tubing ext.Ø:0,4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



