Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Industrial Filter Papers

Industrial Filter Papers

1300, 430×430 mm
Catalogus # 512-6130
Leverancier:   Ahlstrom
Industrial Filter Papers
Catalogus # 512-6130
Leverancier:  Ahlstrom
Industrial Filter Papers
Industrial Filter Papers

1300, 430×430 mm

Price
490,00 €
Log in voor beschikbaarheid
1 * 500 ST
Product Details & Documents

The following filter papers fulfill specific technical requirements corresponding to the requirements mentioned overleaf. Embossed filter papers have a larger surface area and, therefore, correspondingly shorter filtration times. They show a very homogenous and fine pore structure.

Grade 1200: Medium fast filtration
Grade 1300: Medium fast filtration for absorption, protection, oil filtration

Grade 1310: Medium fast filtration for absorption, protection, oil filtration

Grade 1350: Embossed, medium fast filtration for absorption, protection

Grade 1360: Medium fast filtration for absorption, protection

Grade 17: Creped filter papers with their extremely large surface area have a faster flow rate compared with plain filter papers.For tinctures and salted solutions.

Specificaties
  • Nr:
    1300
  • Seq:
    05
  • Maat:
    430×430 mm
  • Filtratiesnelheid:
    30 s (s/10 ml)
  • Cat. No.:
    512-6130
  • Partikelretentie:
    7 - 10 µm
  • Dikte:
    0,19 mm
  • Gewicht:
    90 g/m²