Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
pH and ORP electrodes

pH and ORP electrodes

ORP glass electrode, platinum ring sensor Ø 6 mm, Pt 1801 HD, — , −30...+135 °C, Glas, 12×120 mm, Screw plug
Catalogus # SCOI285112233
Leverancier:   SI Analytics
pH and ORP electrodes
Catalogus # SCOI285112233
Leverancier:  SI Analytics
pH and ORP electrodes
pH and ORP electrodes

ORP glass electrode, platinum ring sensor Ø 6 mm, Pt 1801 HD, — , −30...+135 °C, Glas, 12×120 mm, Screw plug

Price
320,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

pH electrodes with glass body.

Specificaties
  • Aansluiting:
    Screw plug
  • Ø×L:
    12×120 mm
  • Type:
    Pt 1801 HD
  • Omschrijving:
    ORP glass electrode, platinum ring sensor Ø 6 mm
  • Materiaal:
    Glas
  • Seq:
    12
  • Temperatuur:
    −30...+135 °C
  • pH:
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.